Skip to Content
Merck

Skip To

CTGR71TP1

Aervent® 0.2 µm, Cartridge

pore size 0.2 μm, cartridge nominal length 10 in. (25 cm), Code 7

Synonym(s):

Aervent CTGR Cartridge Filter 10 in. 0.2 µm Code 7, Aervent® 0.2 µm, Cartridge

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

AERVENT® Cartridge, Chemistry: 0.2 µm Hydrophobic Polytetrafluoroethylene (PTFE) Configuration: 10 in. Code 7

Quality Segment

material

PTFE , polypropylene , polypropylene support, silicone seal

sterility

non-sterile

sterilization compatibility

steam-in-place compatible

product line

Aervent®

feature

hydrophobic

manufacturer/tradename

Aervent®

parameter

≤24 mL/min nitrogen diffusion at 970 mbar (14 psig) and 23 °C (in 70/30% IPA/water), 1.7 bar max. inlet pressure (25 psi) at 80 °C, 1.8 bar max. differential pressure (25 psid) at 80 °C (Forward), 4.1 bar max. differential pressure (60 psid) (Reverse; intermittent), 4.1 bar max. inlet pressure (60 psi) (Reverse; Intermittent), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

technique(s)

gas filtration: suitable

L

10 in.

W

2.7 in.

cartridge nominal length

10 in. (25 cm)

diam.

6.9 cm (2.7 in.)

filtration area

0.65 m2

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, aqueous extraction)

gravimetric extractables

≤35 mg/cartridge

matrix

Aervent®

pore size

0.2 μm pore size

input

sample type gas

bubble point

≥1100 mbar (16 psig), nitrogen with 70/30% IPA/water at 23 °C

cartridge code

Code 7

General description

Device Configuration: Cartridge

Features and Benefits

Rated for aerosol retention of a total challenge of 108–1010 plaque forming units of ΦX-174 virus particles at 85 Nm3/h (50 SCFM) per cartridge.

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
150 (100 forward/50 reverse) SIP cycles of 30 min @ 145 °C
This product was manufactured with a PTFE membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: after 24 hours in a 70/30% IPA/water mixture at controlled room temperature
HydroCorr: ≤0.75 mL/min @ 2.6 bar (38 psig) per 10 in cartridge
Retains Brevundimonas diminuta liquid aerosol for 21 days at a minimum challenge of 10⁷ CFU/cm²

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

AERVENT is a registered trademark of Merck KGaA, Darmstadt, Germany
ASTM is a registered trademark of American Society for Testing and Materials

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CTGR75S01CTGR72TP1CTGR73TP1
pore size

0.2 μm pore size

pore size

0.2 μm pore size

pore size

0.2 μm pore size

pore size

0.2 μm pore size

filtration area

0.65 m2

filtration area

0.32 m2

filtration area

1.3 m2

filtration area

1.95 m2

product line

Aervent®

product line

Aervent®

product line

Aervent®

product line

Aervent®

technique(s)

gas filtration: suitable

technique(s)

gas filtration: suitable

technique(s)

gas filtration: suitable

technique(s)

gas filtration: suitable

matrix

Aervent®

matrix

Aervent®

matrix

Aervent®

matrix

Aervent®

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile


Still not finding the right product?

Explore all of our products under AERVENT® Cartridge




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters