Skip to Content
Merck

5843

NovaSeptum® SURe Bottle Sampling Unit

Manifold (3-valve) with Inlet C-Flex® Tubing, sterile; γ-irradiated, volume 60 mL

Synonym(s):

Bottle, Bottle Application

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104019
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

C-Flex tubing, PETG body, PETG container, TPE tubing, polycarbonate Luer lock (


)

sterility

sterile; γ-irradiated

product line

NovaSeptum® SURe

storage condition

room temperature

parameter

-80-50 °C temp. range (112-122 °F) (Freeze sampling bottle vertically), 0.5 bar max. pressure (7.25 psi)

volume

60 mL

fitting

Luer inlet connection (3 piece), inlet connection (containing a male, female and an injection site), Luer-Lok® outlet connection (3 piece), outlet connection (containing a male, female and an injection site)

application(s)

sterile sampling

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
The product comes as a manifolded unit with 3 bottles and connects via C-flex® tubing for thermowelding. The bio-neutral plastic bottles are ideal for all tests. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

9 units per box (3*60mL)

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

Components in contact with sampling fluid are
composed of materials which meet the criteria for
Biological Reactivity Testing.
These tests can be any one or a combination of the following test methods: USP <88> Class VI (in vivo), USP <87> (in vitro), ISO 10993-5 (in vitro).

Other Notes

Not autoclavable

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.