Skip to Content
Merck
All Photos(1)

Documents

Z742574

MyFuge 5 Microcentrifuge with combination rotor for 4 x 5 mL and 4 x 1.5/2.0 mL tubes

AC/DC input 230 V AC, EuroPlug

Synonym(s):

benchmark Scientific mini centrifuge, microfuge, personal centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

feature

CE compliant
to hold 4 5 mL OR 1.5/2.0 mL tubes

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific C1005-E

parameter

2000 × g
5500 rpm

technique(s)

centrifugation: suitable

size

5.5 in. (14 cm) × 7.9 in. (20 cm) × 4.4 in. (11.2 cm)

weight

1 kg (2.2 lb)

Looking for similar products? Visit Product Comparison Guide

General description

The myFuge 5 microcentrifuge includes a four position rotor for compatibilty with a variety of 5ml test tubes, including 5ml snap cap centrifuge tubes. In addition, this combination rotor has four additional slots for centrifuging standard microtubes (1.5/2.0ml). Simply close the lid and the centrifuge quickly accelerates to the fixed speed of 5,500rpm. Open the lid, and the rotor decelerates to a stop for removing samples.

The 5ml rotor positions accepts 5ml centrifuge tubes (snap cap) directly. While 5ml blood and culture tubes (12x75mm) and cryovials are also accepted with the included adapters. The microtube positions are designed to accept 0.5 and 0.2ml tubes with the use of optional adapters.

  • For quick spin-downs of 5ml centrifuge tubes
  • Includes adapters for 12x75mm tubes
  • Conserves valuable bench space
  • Starts and stops with closing/opening of the lid

Legal Information

MyFuge is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service