Z740998
Aldrich® Essentials test tube without rim
capacity 5 mL, O.D. × L 12 mm × 75 mm, round bottom
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.11
Recommended Products
material
borosilicate glass tube
colorless tube
straight neck
sterility
non-sterile
feature
graduations: no
Push fit
packaging
case of 200 ea (4 packs of 50EA)
manufacturer/tradename
Sigma-Aldrich
O.D. × L
12 mm × 75 mm
capacity
5 mL
tube diam.
12 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Clear, reusable 33 expansion borosilicate glass test tubes with round-bottom. Without rim.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service