Skip to Content
Merck
All Photos(1)

Key Documents

Z562912

Wilmad® coaxial insert, complete set

inner tube O.D. × I.D. 2.97 mm × 1.96 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

description

set includes insert and spacer

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 518-COMPLETE

parameter

<600 MHz frequency

inner tube O.D. × I.D.

2.97 mm × 1.96 mm

Looking for similar products? Visit Product Comparison Guide

General description

The coaxial set is recommended for high field experiments under 600 MHz.

Features:
  • Switch between three unique sample ratios during external referencing experiments
  • Ideal for variable temperature experiments as materials is the same between the tubes and spacer
  • In the complete set the insert and outer tube are fused together at the bottom

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service