Z146528
Ace Rotary-evaporator/freeze-drying flask
capacity 500 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass flask
round bottom
single-neck
sterility
non-sterile
feature
closure type Lid
packaging
pack of 1
manufacturer/tradename
Ace Glass 7030-06
technique(s)
cryopreservation: suitable
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Flange with two ground flats opposite each other allows nylon retainers on adapter head to pass over. O-ring in head and flask grooves make a vacuum-tight seal when head is turned 90° in either direction. No grease, springs, or clamp necessary. Adapter heads and O-rings sold separately.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service