Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.51
UNSPSC Code:
41121800
Pricing and availability is not currently available.
joint
joint: ST/NS top24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C184322C
I.D. × L
26.0 mm × 254 mm
suitability
suitable for chromatography
General description
General purpose column has a PTFE stopcock and a top outer joint. With a coarse porosity fritted disc to support column packing. The section below disc is carefully minimized to prevent re-mixing of components already separated. All Synthware columns are heavy wall designed to increase safety.
This product includes coarse fritted disc.
This product includes coarse fritted disc.
Legal Information
Synthware is a trademark of Kemtech America Inc.
1 of 1
This Item | |||
|---|---|---|---|
| suitability suitable for chromatography | suitability suitable for chromatography | suitability suitable for chromatography | suitability suitable for chromatography |
| I.D. × L 26.0 mm × 254 mm | I.D. × L 26.0 mm × 457 mm | I.D. × L 26.0 mm × 305 mm | I.D. × L 13.4 mm × 254 mm |
| manufacturer/tradename Synthware C184322C | manufacturer/tradename Synthware C184324C | manufacturer/tradename Synthware C184323C | manufacturer/tradename Synthware C184172C |
| joint joint: ST/NS top24/40 | joint joint: ST/NS top24/40 | joint joint: ST/NS top24/40 | joint joint: ST/NS top24/40 |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
Still not finding the right product?
Explore all of our products under Synthware™ chromatography column with PTFE stopcock and coarse fritted disc
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
