CLS5100250
Pyrex® wide-mouth Erlenmeyer flask
capacity 250 mL
Synonym(s):
conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks erlenmeyer, Corning® 5100
About This Item
Recommended Products
material
borosilicate glass
wide-mouth
Joint
joint stopper8
sterility
non-sterile
feature
cap: no
subdivision 25 mL
packaging
pack of 12
case of 48
manufacturer/tradename
Corning 5100-250
volume measuring range
50-200 mL
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® wide-mouth Erlenmeyer flasks are made of borosilicate glass for optical clarity and mechanical strength.
- Flasks have durable white enamel graduations to show approximate capacity and an extra-large marking spot.
- Features a heavy-duty rim.
- Ideal for use as a titration flask.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service