CLS3180105
Pyrex® evaporating dishes
capacity 290 mL
Synonym(s):
Corning® 3180
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
material
borosilicate glass
sterility
non-sterile
packaging
pack of 1
manufacturer/tradename
Corning 3180-105
O.D. × H
~105 mm × 55 mm
capacity
290 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Flat- bottom, beaded rim.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service