Skip to Content
Merck
All Photos(2)

Key Documents

CLS1261200

Pyrex® 200mL heavy wall centrifuge bottle with GP 38-400 screw cap

capacity 200 mL

Synonym(s):

centrifuge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43
Pricing and availability is not currently available.

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

cap

manufacturer/tradename

Corning 1261-200

capacity

200 mL

diam. × H

60 mm × 141 mm

Looking for similar products? Visit Product Comparison Guide

General description

Glass bottles supplied with tight-fitting white PP screw-caps with PTFE liner, thread finish 38-400. Enables digestion, shaking, neutralizing, and centrifuging to be performed in one container. Particularly useful in preventing aerosol escape of infectious materials. Heavy wall.
Particularly useful in handling sputum specimens. The bottle enables digestion, shaking, neutralizing and centrifuging to be performed in one container. The tight-fitting polypropylene screw cap with PTFE liner reduces the possibility of aerosol escape.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service