Skip to Content
Merck
All Photos(1)

Key Documents

SU861132

Supelco

Short thread autosampler vials, plastic

clear polypropylene (with integrated 0.3 mL insert)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
184,00 kr.

184,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
184,00 kr.

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

184,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

clear polypropylene (with integrated 0.3 mL insert)

packaging

pkg of 100 ea

availability

not available in USA

O.D.

11.6 mm

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

volume

0.3 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service