Skip to Content
Merck
All Photos(1)

Key Documents

SU860015

Supelco

Crimp seals (magnetic) with PTFE/silicone septa, pkg/100

gold seal (magnetic, with 8 mm center hole), (silcone blue transparent/PTFE transparent), open center (8 mm opening), diam. × thickness 20 mm × 3.0 mm

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
789,00 kr.

789,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
789,00 kr.

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

789,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

(silcone blue transparent/PTFE transparent)
gold seal (magnetic, with 8 mm center hole)

feature

closure type crimp seal
open center (8 mm opening)

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × thickness

20 mm × 3.0 mm

fitting

thread for 20 mm

compatibility

for use with 20 mm crimp top vial
for use with CTC CombiPAL

Looking for similar products? Visit Product Comparison Guide

Other Notes

Recommended for: CTC Combi-PAL.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service