Skip to Content
Merck
All Photos(1)

Key Documents

G006031

GC Analysis of Petitgrain Essential Oil on Equity-1, 50 °C Initial Oven Temp.

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Equity-1, 30 m x 0.25 mm I.D., 0.25 μm (28046-U)
oven: 50 °C (0 min), then 3 °C/min to 250 °C (10 min)
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 25cm/ sec set at 110°C
injection: 0.1 μL, 100:1 split
liner: 4 mm I.D. cup injector
sample: Petitgrain Oil, Paraguay, neat (W523607)

application(s)

flavors and fragrances

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service