Skip to Content
Merck
All Photos(1)

Key Documents

G005934

GC Analysis of Volatiles in New Residential Carpet on SPB®-HAP after Collection/Desorption using Carbotrap® 300 Tube

suitable for GC, application for air monitoring

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: 0.5 g new residential carpet
thermal desorption tube: Carbotrap® 300 Glass-Fritted Thermal Desorption Tube, 1/4 in O.D. x 3.5 in L
dry purge: 15 min
desorption process: 350 °C with 10 min hold
transfer line/valve temp.: 180 °C
column: SPB®-HAP, 60 m x 0.32 mm I.D., 4 μm (25020-U)
oven: 40 °C (3 min), 12 °C/min to 200 °C (20 min)
detector: MSD
MSD interface: 210 °C
carrier gas: helium

suitability

application for air monitoring

application(s)

air monitoring
environmental
industrial hygiene

Analysis Note

Qualitative volatile headspace outgassing of new residential carpet using the ATIS system with analysis by thermal desorption.

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Methylene chloride
    Acetic acid
    Pentanal
    Hexanal
    Benzaldehyde
    6-Methyl-5-hepten-2-one
    Octanal
    Limonene
    2,2-Dimethyl-3-decene
    Nonanal
    Cyclodecane
    Dodecane
    Decanal
    4-Phenylcyclohexene
    Propanoic acid,2-methyl-, 3-hydroxy-2,4,4-trimethylpentyl ester
    See All (15)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service