Skip to Content
Merck
All Photos(1)

Documents

G005753

HPLC Analysis of an Energy Drink on Ascentis® Express HILIC (UV Detection)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILlC, 10 cm x 3.0 mm I.D., 2.7 μm particles (53970-U)
mobile phase: [A] 100 mM ammonium acetate, pH 5.0 with acetic acid; [B] water; [C] acetonitrile; (09:01:90, A:B:C)
flow rate: 0.6 mL/min
pressure: 812 psi (56 bar)
column temp.: 35 °C
detector: UV, 254 nm
injection: 2 μL
sample: Dilute 1:9 in acetonitrile

suitability

application for HPLC

application(s)

food and beverages

Analysis Note

This application demonstrates the suitability of Ascentis Express HILIC for the efficient separation of common drink additives used in caffeinated energy drinks. The analysis was performed with UVand ELSD detectors in series, this chromatogram being from the UV.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Caffeine
    Benzoic acid
    Sorbic acid

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service