Skip to Content
Merck
All Photos(1)

Documents

G005700

HPLC Analysis of Furans on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 5 cm x 3.0 mm I.D., 2.7 μm particles (53811-U)
mobile phase: [A] water; [B] acetonitrile; (80:20, A:B)
flow rate: 0.4 mL/min
column temp.: 35 °C
detector: UV, 230 nm
injection: 1 μL
sample: 20 μg/mL in 80:20, water: acetonitrile

suitability

application for HPLC

application(s)

chemicals and industrial polymers

Analysis Note

This application demonstrates the suitability of Ascentis Express C18 for the efficient separation of furans as listed in ASTM method 05837-99.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    5-Hydroxymethyl-2-furaldehyde
    Furfuryl alcohol
    Furfural
    2-Furyl methyl ketone
    5-Methyl-2-furaldehyde

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service