G005699
HPLC Analysis of Fluoroquinolone Antibiotics on Ascentis® Express C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 10 cm x 3.0 mm I.D., 2.7 μm particles (53814-U)
mobile phase: [A] 0.1% formic acid in water; [B] 0.1% formic acid in acetonitrile; (85:15, A:B)
flow rate: 1.2 mL/min
column temp.: 35 °C
detector: UV, 254 nm
injection: 4 μL
sample: 200 ng/mL in 25:75, water: acetonitrile
suitability
application for HPLC
application(s)
food and beverages
pharmaceutical (small molecule)
Analysis Note
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service