G005521
GC Analysis of Phthalate Esters in Perfume on SLB®-5ms (20 m x 0.18 mm I.D., 0.18 μm), Fast GC Analysis
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 20 m x 0.18 mm I.D., 0.18 μm (28564-U)
oven: 60 °C (1 min), 10 °C/min to 330 °C (10 min)
inj. temp.: 250 °C
carrier gas: helium, 0.6 mL/min, constant
liner: 4 mm ID focus liner with taper
sample: cologne sample spiked at 100 μg/mL with various phthalate esters
application(s)
cleaning products
cosmetics
personal care
General description
Analysis Note
The SLB-5ms column was chosen for the analysis due to its low bleed/MS compatibility. The nonpolar character of the phase resulted in elution of the lower boiling constituents in the cologne sample prior to most of the phthalate esters. A 20 m x 0.18 mm ID x 0.18 μm column was used to reduce overall analysis time.
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service