G005446
HPLC Analysis of Spice Cannabinoids on Ascentis® Express F5
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express F5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53569-U)
mobile phase: [A] 50 mM ammonium formate; [B] water; [C] acetonitrile; (10:35:55, A:B:C)
flow rate: 0.6 mL/min
pressure: 4075 psi (281 bar)
column temp.: 30 °C
detector: UV, 200 nm
injection: 3 μL
sample: 100 μg/mL in 45:55 water:acetonitrile
suitability
application for HPLC
application(s)
forensics and toxicology
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service