Skip to Content
Merck
All Photos(1)

Key Documents

G005176

SFC Analysis of Diastereomers on Astec® Cellulose DMP, Methanol Additive

application for SFC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

test parameters

column: Astec Cellulose DMP, 15 cm x 4.6 mm I.D., 5 μm particles (51098AST)
mobile phase: [A] CO2; [B] methanol; (80:20, A:B)
flow rate: 3 mL/min
pressure: 1450 psi (100 bar)
column temp.: 35 °C
detector: UV, 220 nm
injection: 5 μL

suitability

application for SFC

application(s)

chemicals and industrial polymers

Analysis Note

This application shows the ability of Astec Cellulose DMP to separate a mixture of diastereomers. The analytes are proprietary pharmaceutical-type compounds.

Other Notes

SFC data provided by Dr. Christina Kraml, Lotus Separations, LLC, Princeton, NJ. Instrument was a Berger Analytical SFC system equipped with a dual pump (FCM-1200), autosampler (ALS 3100), column oven (TCM-200) and diode-array detector (DAD-4100); from Mettler Toledo.

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service