G000948
HPLC Analysis of Urea, Carbamate, Triazine, Aniline Pesticides on Discovery® C18
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
HPLC: suitable
test parameters
column: Discovery C18, 15 cm × 4.6 mm I.D., 5 μm particles (504955)
mobile phase: [A] acetonitrile; [B] water
flow rate: 2 mL/min
column temp.: 20 °C
detector: UV, 214 nm
injection: 1 μL
suitability
application for HPLC
application(s)
environmental
Legal Information
Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
Propachlor
Cyanazine
Atrazine
Aldicarb
Acetone
Simazine
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service