Skip to Content
Merck
All Photos(1)

Key Documents

854987

Supelco

Assembled screw cap with hole and TFE/rubber septum

black polypropylene hole cap, thread for 13-425, PTFE/red rubber septum, for use with 4 mL vials with 13-425 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
211,00 kr.

211,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
211,00 kr.

About This Item

UNSPSC Code:
41122001

211,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE/red rubber septum
black polypropylene hole cap

feature

closure type black polypropylene hole cap
pre-assembled
8.5 mm center hole in top of cap

hardness

60 (Durometer: shore A)

packaging

pkg of 100 ea

septum thickness

1.3 mm

fitting

thread for 13-425

compatibility

for use with 4 mL vials with 13-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps (black polypropylene hole cap, for use with 4 mL vials with 13-425 thread) are available for use with sealing septa. Polypropylene caps can withstand a maximum temperature of 135° C. The red PTFE/rubber septum can be used with most organics (until pierced) and is resistant to chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service