Skip to Content
Merck
All Photos(1)

Key Documents

854985

Supelco

Assembled screw cap with hole with PTFE/silicone septum

black polypropylene hole cap, thread for 8-425, PTFE/silicone (red PTFE/creme silicone), septum thickness 1.5 mm, for use with 2 mL vial (standard opening), pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EACH
2.640,00 kr.

2.640,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1000 EACH
2.640,00 kr.

About This Item

UNSPSC Code:
41122001

2.640,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE/silicone (red PTFE/creme silicone)
black polypropylene hole cap

feature

closure type black polypropylene hole cap

hardness

55 (Durometer: shore A)

packaging

pkg of 1000 ea

septum thickness

1.5 mm

fitting

thread for 8-425

compatibility

for use with 2 mL vial (standard opening)

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps [black polypropylene hole cap, thread 8-425, septum thickness 1.5 mm, for use with 2 mL vial (standard opening)] are available for use with sealing septa. Polypropylene caps have a maximum temperature of 135° C. The PTFE/silicone septum can be used with most organics (until pierced) and is not recommended for chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service