Skip to Content
Merck
All Photos(1)

Key Documents

854178-U

Supelco

Crimp seal with PTFE/butyl septum (Pharma-Fix)

gold seal (magnetic with 5 mm center hole), PTFE-faced butyl septum, diam. × thickness 20 mm × 3.0 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE-faced butyl septum
gold seal (magnetic with 5 mm center hole)

hardness

50 (Durometer: shore A)

packaging

pkg of 100 ea

O.D.

20 mm

diam. × thickness

20 mm × 3.0 mm

fitting

thread for 20 mm

compatibility

for use with CTC 500

Looking for similar products? Visit Product Comparison Guide

Other Notes

Recommended for: CE HS500 and HS800 autosamplers

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service