813068
TSKgel® CM-5PW (10 µm) HPLC Columns
L x I.D. 7.5 cm × 7.5 mm, carboxymethyl phase
About This Item
product name
TSKgel® CM-5PW HPLC Column, phase carboxymethyl, L × I.D. 7.5 cm × 7.5 mm, 10 μm particle size
material
PEEK
product line
TSKgel®
feature
counter ion Na+
manufacturer/tradename
Tosoh 13068
parameter
≤0.5 M salt concentration
≤20% organic solvent
≤30 °C temperature
1.2 mL/min flow rate
150 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 7.5 mm
matrix
polymer particle platform
matrix active group
carboxymethyl phase
particle size
10 μm
pore size
1000 Å
operating pH
2-12
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service