807156
TSKgel® SCX (Na+) (5 µm) HPLC Column
L x I.D. 15 cm × 6 mm, sulfonic acid phase
Synonym(s):
TSKgel® SCX HPLC Column
About This Item
Recommended Products
product name
TSKgel® SCX (Na+) HPLC Column, phase sulfonic acid, L × I.D. 15 cm × 6 mm, 5 μm particle size
material
stainless steel
Agency
suitable for USP L58
product line
TSKgel®
feature
counter ion Na+
manufacturer/tradename
Tosoh 07156
parameter
≤20% organic solvent
1.2 mL/min flow rate
10-45 °C temperature
150 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 6 mm
matrix
polystyrene-divinylbenzene
matrix active group
sulfonic acid phase
particle size
5 μm
operating pH
1-14
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service