Skip to Content
Merck
All Photos(1)

Key Documents

58742

Tubing Adapter

1/4-28 male UNF, for 1/4 in. O.D. tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
256,00 kr.

256,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
256,00 kr.

About This Item

UNSPSC Code:
41121815

256,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

CTFE unit

description

for chromatography applications

packaging

pkg of 1 ea

bore

1.5 mm (0.060 in.)

fitting

for 1/4 in. O.D. tube
1/4-28 male UNF

Looking for similar products? Visit Product Comparison Guide

General description

Tubing adaptor is a national pipe thread taper made up of stainless steel which is used to connect a female adaptor. It may be used to connect capillary tubes in HPLC, GC etc.

Application

Tubing adaptor was used in solid phase extraction.[1]

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

C Brede et al.
Food additives and contaminants, 21(11), 1115-1124 (2005-03-15)
Migration of aniline from polyamide cooking utensils was investigated. Aniline was found to originate from the application of black colorant in the polyamide 66 raw material. Analysis of polyamide raw material revealed an aniline concentration of 121 +/- 13 mg

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service