577312-U
Ascentis® ES-Cyano (3 µm) HPLC Columns
L × I.D. 10 cm × 4.6 mm, HPLC Column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52
Product Name
Ascentis® ES-Cyano HPLC Column, 3 μm particle size, L × I.D. 10 cm × 4.6 mm
Agency
suitable for USP L10
feature
endcapped
manufacturer/tradename
Ascentis®
extent of labeling
10% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
surface coverage
2.5 μmol/m2
impurities
<5 ppm metals
matrix
silica gel high purity, spherical
matrix active group
cyano phase
particle size
3 μm
pore size
100 Å
operating pH
1-8
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Extra stable for low pH mobile phases due to sterically protected phase.
Useful for selectivity in the reversed-phase mode, including π π and dipole-dipole interacting compounds. Can also be used HILIC mode and normal phase chromatography.
Useful for selectivity in the reversed-phase mode, including π π and dipole-dipole interacting compounds. Can also be used HILIC mode and normal phase chromatography.
Features and Benefits
- Enhanced stability at low pH
- Operates in reversed-phase, HILIC, and normal phase modes of chromatography
- Low MS bleed
- 100% aqueous compatible
- Available as 3 μm and 5 μm particles
- Particle composition: Type B silica gel
- Particle shape: Spherical
Legal Information
Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Meiyun Shi et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 951-952, 129-134 (2014-02-22)
Aralia mandshrica is a well-known traditional Chinese medicine from Northeast China commonly used to treat digestive, circulatory and immune system disorders. Calenduloside E is one of its bioactive components currently under evaluation as a pure drug. In this study, a
Alex D Batista et al.
Talanta, 133, 142-149 (2014-12-02)
On-line sample pretreatment (clean-up and analyte preconcentration) is for the first time coupled to sequential injection chromatography. The approach combines anion-exchange solid-phase extraction and the highly effective pentafluorophenylpropyl (F5) fused-core particle column for separation of eight sulfonamide antibiotics with similar
Jan Soukup et al.
Journal of chromatography. A, 1374, 102-111 (2014-12-30)
Excess adsorption of water from aqueous acetonitrile mobile phases was investigated on 16 stationary phases using the frontal analysis method and coulometric Karl-Fischer titration. The stationary phases include silica gel and silica-bonded phases with different polarities, octadecyl and cholesterol, phenyl
Jakub Fibigr et al.
Journal of pharmaceutical and biomedical analysis, 120, 112-119 (2016-01-01)
A new high-performance liquid chromatography method using fused-core column for fast separation of resveratrol and polydatin has been developed and used for quality control of nutraceuticals with resveratrol and polydatin content. Retention characteristics (log k) were studied under different conditions
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service