Skip to Content
Merck
All Photos(1)

Key Documents

54034-U

Supelco

pk20 Envicarb/NH2/Si SPE Tubes 12mL

bed B 400 mg (Supelclean LC-NH2), bed A 500 mg (Carbopack B 120/400), bed C 600 mg (Supelclean LC-Si), volume 12 mL, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

composition

bed A, 500 mg (Carbopack B 120/400)
bed B, 400 mg (Supelclean LC-NH2)
bed C, 600 mg (Supelclean LC-Si)

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

volume

12 mL

matrix active group

amino phase
carbon phase
silica phase

application(s)

food and beverages

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service