Skip to Content
Merck
All Photos(1)

Key Documents

52641-U

Supelco

Discovery® DSC-NH2 SPE Tube

bed wt. 2 g, volume 12 mL, pk of 20

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
1.980,00 kr.

1.980,00 kr.


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
20 EA
1.980,00 kr.

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

1.980,00 kr.


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

material

PE frit (20 μm)
polypropylene

feature

endcapped

composition

bed wt., 2 g

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

volume

12 mL

matrix

silica gel base material (irregularly shaped, acid washed)

matrix active group

amino phase

particle size

50 μm

pore size

70 Å pore size

pKa 

9.8

capacity

~0.43 meq/g capacity

application(s)

food and beverages

separation technique

ion exchange
normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Normal phase or Anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions

  • Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications
  • A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged
  • Ion exchange capacity is ∼ 0.43 meq/g.
  • Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers
  • Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

>464.0 °F

Flash Point(C)

> 240 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

N M Wade et al.
The British journal of nutrition, 124(4), 363-373 (2020-03-20)
Barramundi (Lates calcarifer) are a highly valued aquaculture species, and, as obligate carnivores, they have a demonstrated preference for dietary protein over lipid or starch to fuel energetic growth demands. In order to investigate how carnivorous fish regulate nutritional cues

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service