Skip to Content
Merck
All Photos(1)

Key Documents

33272-U

Supelco

Crimpers

Hand crimper, for use with 8mm seals, pkg of 1 ea

Synonym(s):

HAND CRIMPER 8MM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

packaging

pkg of 1 ea

compatibility

for use with 8mm seals

Looking for similar products? Visit Product Comparison Guide

General description

The Supelco hand held crimper provides a consistent and dependable seal that allows secure vial closure each and evey time. The high quality construction is engineered for durability and long life to provide a smooth and simple operation.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service