Skip to Content
Merck
All Photos(1)

Key Documents

30243-U

Supelco

Tedlar® PLV Gas Sampling Bag

25L w/ Thermogreen® LB-2 Septa

Synonym(s):

Tedlar® Gas Sampling Bag

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
2.480,00 kr.

2.480,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
5 EA
2.480,00 kr.

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

2.480,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Product Name

25L Tedlar® PLV Gas Sampling Bag w/Thermogreen® LB-2 Septa, pkg of 5 ea

material

Tedlar® PVDF film

Agency

suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)

description

PLV (Push-Pull Lock Valve)
septum type: yes; Thermogreen® LB-2

packaging

pkg of 5 ea

technique(s)

whole air sampling: suitable

bag W × L × volume

18 in. (45.7 cm) × 24 in. (61 cm) × 25 L

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Calibration mixes - gas phase standards/gas mixtures

Looking for similar products? Visit Product Comparison Guide

General description

Tedlar is recommended in several US EPA methods for sampling VOCs and sulfur compounds. Our Tedlar is made from a high-quality 2 mil Tedlar film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service