Skip to Content
Merck
All Photos(1)

Key Documents

27514

Supelco

Septa, Blue PTFE/white silicone, pkg/100

blue PTFE/white silicone, diam. × thickness 18 mm × 0.060 in., for use with 22 mL vial

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
1.010,00 kr.

1.010,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
1.010,00 kr.

About This Item

UNSPSC Code:
41122001

1.010,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

blue PTFE face
blue PTFE/white silicone
white silicone body

packaging

pkg of 100 ea

parameter

250 °C max. temp.

O.D.

18 mm

diam. × thickness

18 mm × 0.060 in.

compatibility

for use with 22 mL vial

Looking for similar products? Visit Product Comparison Guide

General description

PTFE/Silicone is recommended for use with most organic solvents until PTFE is pierced. It has good resealability and can withstand a temperature of 250°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service