Skip to Content
Merck
All Photos(3)

Key Documents

25095-U

Supelco

TDS3 Storage Container

greener alternative

for use with Tekmar® AEROtrap 6000, for use with Gerstel® TDS 2/TDS/A

Synonym(s):

TDS3 Tube Strorage Container, Clear, 1/4" x 7" (6mm x 17.8cm)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
325,00 kr.

325,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
325,00 kr.

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

325,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

packaging

pkg of 1 ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

active air sampling: suitable

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Gerstel® TDS 2/TDS/A
for use with Tekmar® AEROtrap 6000
for use with Thermal Desorption Tubes

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Use our TDS3 storage sampling system to simplify the Thermal Desorption sample prep process. The TDS3 storage containers will maintain the sample integrity of both the tubes to be sampled or those which already have a sample adsorbed. The optional Sampling Caps convert the TDS3 storage container into a convenient tube holder that makes connecting the tube to the sampling pump very easy.
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

GERSTEL is a registered trademark of Gerstel GmbH & Co. KG
TDS3 is a trademark of Sigma-Aldrich Co. LLC
Tekmar is a registered trademark of Tekmar Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

  2. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service