Skip to Content
Merck
All Photos(1)

Key Documents

24412

SGE Guided Plunger syringes

5R-GP (removable needle), volume 5 μL, needle size 26 ga, needle L × O.D. 50 mm × 0.47 mm

Synonym(s):

SYRINGE SGE 5RGP

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
855,00 kr.

855,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
855,00 kr.

About This Item

UNSPSC Code:
41122001

855,00 kr.


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

26 ga

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 001450

needle L × O.D.

50 mm × 0.47 mm

volume

5 μL

compatibility

for use with SGE 5R-GP

Looking for similar products? Visit Product Comparison Guide

General description

Extended barrel guides plunger during injection.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service