Skip to Content
Merck
All Photos(1)

Key Documents

24340

Supelco

Supelco DEX GC Column Screening Kit

kit I

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
16.470,00 kr.

16.470,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 KIT
16.470,00 kr.

About This Item

UNSPSC Code:
41115710

16.470,00 kr.


Please contact Customer Service for Availability

material

fused silica column

technique(s)

gas chromatography (GC): suitable

column type

capillary chiral

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Kit I: One 30 m × 0.25 mm I.D., 0.25 μm film column of each type: α-DEX 120, β-DEX 120 and γ-DEX 120
These kits provide the tools you need to perform most chiral separations. Confirm identities of enantiomers by monitoring elution order changes (enantioreversal) from one column to another. In combination, the columns in the two kits span the full range of Supelco DEX column enantioselectivity. Compare the savings to the columns purchased separately.

Kit I: One 30 m × 0.25 mm I.D., 0.25 μm column of each type: α-DEX 120, β-DEX 120 and γ-DEX 120
Kit II: One 30 m × 0.25 mm I.D., 0.25 μm column of each type: β-DEX 120, β-DEX 225, γ-DEX 225 and β-DEX 325

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Kit Components Also Available Separately

Product No.
Description
SDS

  • 24310α-DEX 120, L × I.D. 30 m × 0.25 mm, df 0.25 μmSDS

  • 24304β-DEX 120, L × I.D. 30 m × 0.25 mm, df 0.25 μmSDS

  • 24307γ-DEX 120, L × I.D. 30 m × 0.25 mm, df 0.25 μmSDS


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service