Skip to Content
Merck
All Photos(2)

Documents

20270-U

Supelco

Standard Midget Impinger

reservoir volume 25 mL

Synonym(s):

Impinger/Bubbler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

material

standard stem glass impinger

Joint

joint ST/NS reservoir

Agency

NIOSH 3500,3505,3508,3509,3513,5508,5516,5521,5522
OSHA ID-120

description

marked intervals 5 mL

packaging

pkg of 1 ea

technique(s)

active air sampling: suitable

reservoir L × total L

152 mm (6 in.) × 186 mm (7.3 in.)

reservoir volume

25 mL

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

These borosilicate glass impingers (for particles) and bubblers (for gases and vapors) are ideal for NIOSH and OSHA methods that require collection of airborne contaminants by drawing them into a solution. Available with ground glass joints or threaded PTFE micro-connectors.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service