Skip to Content
Merck
All Photos(1)

Documents

13599

Supelco

Sepabeads® SP850

bucket of 1000 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817

form

solid

packaging

bucket of 1000 g

technique(s)

LPLC: suitable
thin layer chromatography (TLC): suitable

surface area

~1000 m2/g

matrix

styrene-divinylbenzene

matrix active group

polymer

particle size

20-60 mesh
250-850 μm

pore size

~1.20 mL/g pore volume
38 Å mean pore size (sharp distribution)

density

1.01 g/mL at 25 °C (true wet)(lit.)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Sepabeads® SP850 is a macroporous polymeric hydrophobic resin of styrene-divinylbenzene. This resin can be used as receiving phase in passive samplers designed for the detection of lipophilic marine toxins at sea. This resin rapidly adsorbs okadaic acid and dinophysistoxins.

Application

Sepabeads® SP850 may be used in separation medium for TLC, paper chromatography and LPLC.
Polyaromatic adsorbent for hydrophobic compounds: antibiotics, organics, adsorbing large quantities of small molecules.

Other Notes

Swelling in toluene = 19%

Legal Information

Sepabeads is a registered trademark of Mitsubishi Chemical Corp.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Field and mesocosm trials on passive sampling for the study of adsorption and desorption behaviour of lipophilic toxins with a focus on OA and DTX1
Fux, Elie, et al.
Harmful Algae, 7, 574-583 (2008)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service