Z763896
MyFuge™ mini centrifuge
green lid, with 2 rotors, AC/DC input 110 - 240 V AC, US 3-pin plug
Synonym(s):
benchmark Scientific mini centrifuge, microfuge, personal centrifuge
About This Item
Recommended Products
material
green lid
description
Comes complete with Microtube rotor, PCR rotor for 0.5mL and 2.0mL adapters
feature
to hold 32 0.2 mL PCR tubes
to hold 4 8 x 0.2 mL PCR strips
to hold 8 1.5/2.0 mL tubes
packaging
pkg of 1 ea
manufacturer/tradename
Benchmark Scientific C1008-G
parameter
2000 × g
6000 rpm
6000 rpm
technique(s)
centrifugation: suitable
W × L × H
4.5 in. (11.4 cm) × 5.9 in. (15 cm) × 4.5 in. (11.4 cm)
weight
2.2 lb
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Open the lid, and the rotor quickly decelerates to a stop for removing samples. An increased capacity, eight-position microtube rotor is included and comes installed.
Also included is a second rotor for 0.2 mL PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the centrifuge. When the rotor is not in use, storage in this compartment prevents loss or misplacement of the rotor.
- Eight position microtube rotor
- Storage compartment for PCR rotor
- Supplied with microtube rotor, PCR rotor 0.5 mL and 2.0 mL adapters
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service