Z763659
Nunc® CryoTubes®
capacity 1.0 mL, conical bottom (free standing)
Synonym(s):
cryogenic tube, cryovial
About This Item
Recommended Products
material
colorless tube
conical bottom (free standing)
polypropylene
polypropylene tube
sterility
sterile (with writing area)
sterile; irradiated
feature
RNase and DNase free
Internal thread
internal thread; screw cap
packaging
case of 2000 ea
pack of 500 ea
manufacturer/tradename
Nunc 366656
parameter
-150 °C min. temp.
technique(s)
cryopreservation: suitable
L × diam.
42 mm × 12.5 mL
capacity
1.0 mL
tube diam.
12.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Intended for cryogenic transportation and storage of biological material
- Conform to the IATA requirements for the transport of diagnostic specimens
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- Low cellular adhesion and low protein binding
- Tubes certified DNase- and RNase-free for genomic applications
- Sterile (SAL 10-6) for the highest sterility assurance available
- Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
- Externally threaded tubes suitable for storage from general cold storage refrigeration (+4 °C) down to the vapor phase of liquid nitrogen
- For extreme storage conditions like liquid phase of nitrogen CryoFlex™ Tubing must be used.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service