Skip to Content
Merck
All Photos(2)

Documents

Z666114

Greiner centrifuge tubes with screw cap

volume 12 mL , round bottom, case of 900 racks of 50

Synonym(s):

centrifuge tube, culture tube, plastic centrifuge tube, plastic culture tube, screw cap centrifuge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

colorless polystyrene tube
round bottom

sterility

non-sterile

feature

cap screw cap, white

packaging

case of 900 racks of 50

manufacturer/tradename

Greiner 163270

diam. × L

16 mm × 100 mm

volume

12 mL , round bottom

Looking for similar products? Visit Product Comparison Guide

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service