Skip to Content
Merck
All Photos(1)

Documents

Z653950

Pyrex® glass centrifuge tube, ground socket

joint: ST/NS 24/20, tube capacity 30 mL, tube O.D. × L 28.5 mm × 115 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

borosilicate glass
clear tube

Joint

joint: ST/NS24/20

feature

RCF 3,000 × g

packaging

pack of 10

manufacturer/tradename

Bibby Pyrex BC24/C24R

availability

available only in EU

tube O.D. × L

28.5 mm × 115 mm

tube capacity

30 mL

General description

  • Borosilicate glass with precision ground Quickfit® socket to accept tapered stopper
  • Cylindrical shape
  • Each tube is marked with its weight to the nearest 0.1 g to enable tubes of similar weight to be selected from any batch
  • Can be centrifuged at RCF calues up to 3,000

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

James M Harrington et al.
Toxicology and applied pharmacology, 412, 115395-115395 (2021-01-10)
Vanadium is a ubiquitous environmental contaminant that exists in multiple oxidation states. Humans are exposed to vanadyl (V4+) and vanadate (V5+) from dietary supplements, food, and drinking water and hence there is a concern for adverse human health. The current
Yong Sun et al.
Food chemistry, 325, 126925-126925 (2020-05-11)
A systemic approach was taken in profiling the hydrophilic and lipophilic antioxidants in lentil hulls using a combination of HPLC, LC-ESI-MS2 and GC techniques. A total of 37 phenolics were tentatively identified in the hydrophilic fractions, while four carotenoids and
Shuchi Liao et al.
Water research, 195, 116975-116975 (2021-03-08)
At sites where aqueous film forming foams (AFFFs) are used for fire suppression or training activities, interactions between dissolved foam constituents and organic liquids could alter contaminant migration in the subsurface. In this study, batch reactor and column experiments were
Jennifer Walsh et al.
Scientific data, 7(1), 380-380 (2020-11-13)
The Southern Ocean zooplankton community is diverse, yet most species are understudied, especially with respect to their overwinter feeding ecologies. Here we present body condition and trophic biomarker data (lipid content and stable isotopes of carbon and nitrogen) from 19
Toshio Kawanami et al.
International journal of pharmaceutics, 585, 119519-119519 (2020-06-15)
A local sustained-release drug delivery system, or depot, for intra-articular injection offers the opportunity to release a therapeutic agent directly to the joint with limited need for reinjection. A successful system would provide more consistent efficacy and minimize systemic side

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service