Z646660
BRAND® Transferpette® S pipette, fixed volume, single channel
volume 500 μL, F-500
About This Item
Recommended Products
feature
single-channel
packaging
pack of 1 ea
manufacturer/tradename
BRAND 704754
tip size
, 50-1000 μL, 50-1250 μL & *50-1000 μL
volume
500 μL
Looking for similar products? Visit Product Comparison Guide
General description
The Transferpette S pipettes are the perfect manual pipettes for the most demanding applications in the lab.
They include all of the features requested by Life Science users: rugged construction, complete autoclavability, highest precision, and Easy Calibration technology for convenient, long-term reliability.
- Familiar centrally placed pipetting key and separate tip ejector
- Ergonomic finger rest that adapts to your hand for a relaxed grip
- Complete autoclavability at 121°C (2 bar), acc. to DIN EN 285
- Color-coding for easy tip selection
- Corrosion-resistant piston and ejector for durability
Includes: Transferpette S, Fixed volume, conformity certified, with performance certificate, wall/rack mount.
* Filter tips
Features and Benefits
- Efficient: one-hand operation
- Flexible: ergonomic design for all hand sizes
- Reliable: volume-change protection prevents accidental adjustments
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service