Skip to Content
Merck
All Photos(1)

Documents

Z617857

Greiner round bottom tubes, polypropylene

capacity 1.3 mL, diam. × L 8.5 mm × 44 mm

Synonym(s):

centrifuge tubes, culture tubes, plastic centrifuge tube, plastic culture tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

cap (plugseal)
colorless cap
colorless tube
polypropylene cap
polypropylene tube
round bottom

sterility

non-sterile

feature

graduations: no
for micro rack tube system (Z642851)
with attached strip cap, round (U) bottom

packaging

pack of 1000 ea

manufacturer/tradename

Greiner 102270

cap diam.

5.8 mm

capacity

1.3 mL

diam. × L

8.5 mm × 44 mm

diam.

8.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Polypropylene tubes have particularly good thermal, chemical and mechanical stability. Material is biologically inert and is ideally suited for storage of samples.

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service