Skip to Content
Merck
All Photos(1)

Key Documents

Z328286

BRAND® Transferpettor positive displacement pipette, fixed volume

volume 5 μL, accuracy: 3.0%, precision: 0.8%

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
1.740,00 kr.

1.740,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
1.740,00 kr.

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

1.740,00 kr.


Please contact Customer Service for Availability

feature

color-coded white
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 701853

volume measuring range

5 μL, accuracy: 3.0%, precision: 0.8%

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® Transferpettor fixed volume pipette is ideal for the most demanding pipetting applications.
  • Used when the air-interface pipettes reach their limits.
  • Designed for pipetting highly viscous/foaming media, or media with high density/vapor pressure.
  • The positive displacement principle enables the piston to be in direct contact with the aspirated liquid.
  • The tightly fitting piston wipes the walls of the tips completely clean to provide accurate and reproducible results.
  • No need to discard tips after each pipetting operation because of negligible residual wetting.
  • The Transferpettor is suitable for media with density up to 13.6 g/cm3, viscosity up to 140,000 mm2/s, vapor pressure up to 500 mbar.
  • Working temperature range: 15 °C to 40 °C.
The Transferpettor come in when air-interface pipettes reach their limits. This positive displacement system is ideal for pipetting of highly viscous or foaming media, or media with high density or vapour pressure.

Other Notes

BR701853 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service