Z325449
BRAND® SILBERBRAND ETERNA graduated pipette, calibrated to deliver (TD, EX)
capacity 0.5 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
material
AR-Glass
feature
class B
graduation
subdivision 0.01 mL
supplementary to DIN range
manufacturer/tradename
BRAND 27069
capacity
0.5 mL
Looking for similar products? Visit Product Comparison Guide
General description
AR-Glas®. Graduated pipettes according to DIN EN ISO 835. Type 3 (zero point at the top), total delivery. Graduations and inscriptions in ETERNA amber stain, particularly resistant to aggressive cleaning methods.
Other Notes
BR27069 (India)
Legal Information
AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service