Z325333
BRAND® BLAUBRAND® bulb pipette, calibrated to deliver (TD, EX)
capacity 10 mL, two marks
Select a Size
502,00 kr.
Select a Size
About This Item
502,00 kr.
Recommended Products
material
AR-Glas®
description
partial delivery
feature
class AS
packaging
pack of 6 ea
manufacturer/tradename
BRAND 29732
volume measuring range
10 mL, accuracy: 0.02 mL
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
According to DIN EN ISO 648.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This page contains detailed information on working with and handling pipettes and pipetting aids.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service