Skip to Content
Merck
All Photos(1)

Key Documents

V8009

Nunc® CryoTubes®

capacity 3.6 mL, Internal thread, round bottom, pack of 400 ea ( Bag)

Synonym(s):

cryogenic tubes, cryogenic vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000
NACRES:
NB.22

material

colorless tube
polypropylene
polypropylene tube
round bottom

description

cryogenic vial, 3.6 mL, internal thread, round bottom, 400/pk

sterility

sterile (with writing area)
sterile; irradiated

feature

RNase and DNase free
Internal thread
internal thread; screw cap

packaging

pack of 400 ea ( Bag)

manufacturer/tradename

Nunc 366524

parameter

-150 °C min. temp.

L × diam.

70 mm × 12.5 mm

capacity

3.6 mL

tube diam.

12.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Intended for cryogenic transportation and storage of biological material
  • Conform to the IATA requirements for the transport of diagnostic specimens
  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • Low cellular adhesion and low protein binding
  • Tubes certified DNase- and RNase-free for genomic applications
  • Sterile (SAL 10-6) for the highest sterility assurance available
  • Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
  • Externally threaded tubes suitable for storage from general cold storage refrigeration (+4 °C) down to the vapor phase of liquid nitrogen
  • For extreme storage conditions like liquid phase of nitrogen CryoFlex Tubing must be used.

Legal Information

CryoFlex is a trademark of Thermo Fisher Scientific or its subsidiaries
CryoTube is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service