Skip to Content
Merck
All Photos(1)

Key Documents

S5524

Sigma-Aldrich

Spacers for vertical standard gel, 16.5 cm wide

size 1.0 mm × 22 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.51

size

1.0 mm × 22 cm

Looking for similar products? Visit Product Comparison Guide

Packaging

Set includes two spacers. Rounded corner mates with gasket and bottom corners of rectangular glass plate. Gasket design eliminates the need for a bottom spacer.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service