Skip to Content
Merck
All Photos(1)

Key Documents

R5883

Supelco

Reservoirs for LC columns

capacity 700 mL, column I.D. 2.5 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
SB.52

material

polypropylene

technique(s)

LPLC: suitable

capacity

700 mL

column I.D.

2.5 cm

Looking for similar products? Visit Product Comparison Guide

General description

Tapered for leak-free seal.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service